Shop NASHVILLE WRAPS
See all product information
Create Account
A Little Linen Teal Bouquet Sleeve, 4 x 18 x 17, 50PK
- Mfr # FBSLTE
- Zoro # G422923847
product price:Â
$
32.35
/pk of 50, $0.65/ea
Key Features
Color
Linen, Teal
Width
17 in
Material
Polypropylene
Length
18 in
Includes
50 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FBSLTE
- Zoro #
- G422923847
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Width
- 17 in
- Length
- 18 in
Details
- Color
- Linen, Teal
- Material
- Polypropylene
- Item
- Floral Bouquet Sleeves
- Includes
- 50 Pack
Description
A Little Linen Teal Bouquet Sleeves feature a simple teal stripe at the top of a linen print design on Clear BOPP (biaxially-oriented polypropylene) film. Sleeves measure 4x18x17in with opening at top and bottom.