Gold Candy Trays Small Heart, 6.3x5.9x.9, 180PK
- Mfr # SHTRAY
- Zoro # G422923151
original price:Â $160.99 , new price: $136.99 , 14 percent off
new price:Â
$
136.99
/pk of 180, $0.76/ea
Free Shipping & Returns
Key Features
Overall Width
6.3 in
Overall Length
5.9 in
Color
Gold
Depth
.9 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHTRAY
- Zoro #
- G422923151
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 6.3 in
- Overall Length
- 5.9 in
- Depth
- .9 in
Details
- Item
- Heart Candy Trays
- Color
- Gold
- Material
- Plastic
- Includes
- 180 Pack
- Capacity
- 11 pieces
Description
The small gold heart candy trays feature 11 cavities and will accomodate small gourmet candies aprox. 1 1/2x 1/2. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.