Aqua Blue Glitter Tissue Paper, 20x30, 200PK
- Mfr # GS1003
- Zoro # G322922704
original price:Â $102.99 , new price: $87.55 , 14 percent off
new price:Â
$
87.55
/pk of 200, $0.44/ea
Key Features
Color
Aqua Blue
Includes
200 Sheets
Material
Paper
Length
30 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS1003
- Zoro #
- G322922704
- UPC #
- -
- Country of Origin
- United States
- Color
- Aqua Blue
- Includes
- 200 Sheets
- Item
- Tissue Paper
- Material
- Paper
Dimensions
- Length
- 30 in
- Width
- 20 in
Description
Aquamarine Gemstone Tissue Paper by the ream is great for baby, wedding and birthday packaging. A beautiful light aqua color tissue with matching glitter accents.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.