Shop NASHVILLE WRAPS
See all product information
Create Account
Aqua & Chocolate Stripe Window Box with Ribbon, 10x6x1.5, 12PK
- Mfr # BFB8AC
- Zoro # G922922234
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Height
1.5 in
Overall Length
10 in
Color
Brown, Blue
Includes
12 Pack
Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB8AC
- Zoro #
- G922922234
- UPC #
- -
- Country of Origin
- China
- Item
- Hinged Presentation Boxes
- Color
- Brown, Blue
- Includes
- 12 Pack
- Material
- Cardboard
Dimensions
- Height
- 1.5 in
- Overall Length
- 10 in
- Overall Width
- 6 in
Description
Large Single Layer size Aqua & Chocolate Gift and Gourmet Presentation Boxes sold in a carton of 12. Each ribbon tie is approximately 23 in length. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.