Shop NASHVILLE WRAPS
See all product information
Create Account
Christmas White Tissue Paper Assortment, 20x30", 120 Sheet Pack, 120PK
- Mfr # CT3CWA
- Zoro # G022921458
original price:Â $22.95 , new price: $19.49 , 15 percent off
new price:Â
$
19.49
/pk of 120, $0.16/ea
Key Features
Color
Assorted
Includes
120 Sheets
Material
Paper
Width
20 in
Length
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT3CWA
- Zoro #
- G022921458
- UPC #
- -
- Country of Origin
- United States
- Color
- Assorted
- Includes
- 120 Sheets
- Item
- Color Tissue Paper
- Material
- Paper
Dimensions
- Width
- 20 in
- Length
- 30 in
Description
The Christmas White Tissue Paper Assortment is made from 100% Post Industrial Recycled Fibers. The 120 sheet assortment includes 5 of the most popular 20x30in tissue paper colors - 24 sheets each of Red, Scarlet Red, Holiday Green, Festive Green and White.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.