Shop NASHVILLE WRAPS
See all product information
Create Account
Aqua Macaron and Cookie Sleeve with Window, 3.75x2.5x2, 50PK
- Mfr # MCSMAQ
- Zoro # G622923333
product price:Â
$
34.79
/pk 50, $0.70/ea
Key Features
Material
Paper
Color
Blue
Outside Height
2 in
Outside Length
3.75 in
Outside Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCSMAQ
- Zoro #
- G622923333
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Color
- Blue
- Item
- Macaron Cookie & Candy Boxes
- Includes
- 50 Pack
Description
Aqua Cookie Box Sleeve with Window. Use with any color base to create your own look. Complies with FDA regulations for food contact. Outside dimensions of sleeve when assembled: 3 3/4 x 2 9/16 x 2 1/16.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.