FloorScale, LCD, 1lb/0.5kg

  • Mfr # i-DF33XW5000B1X
  • Zoro # G110043178
product price: 
$
2,419.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Weighing Units
kg, lb, ton
Scale Graduations
1 lb/0.5 kg
Weighing Surface Depth
60 in
Weighing Surface Width
60 in
Scale Display
Digital
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
i-DF33XW5000B1X
Zoro #
G110043178
UPC #
-
Country of Origin
China

Dimensions

Weighing Surface Depth
60 in
Weighing Surface Width
60 in
Overall Width
60 in
Overall Height
3 1/2 in
Overall Depth
60 in
Weighing Surface Height
3 1/2 in
Battery Size
C
Cord Length
20 ft
Display Character Height
1 13/16 in

Details

Weighing Units
kg, lb, ton
Scale Graduations
1 lb/0.5 kg
Scale Display
Digital
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Washdown
Yes
Color
Black
Item
Floor Scale
Standards
Indicator: NTEP: CC 21-070 Class lll, Load Cell: NTEP: CC 13-081 Platform: NTEP: CC 08-048A2
Voltage
100 to 240V AC
Scale Use Location
Commercial, Dry Environments, Factory Floor, Food Processing, Industrial, Inventory, Laboratory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Postal, Production, Quality Control, Receiving, Retail, Shipping, Shipping Dock, Store Room, Warehouse
Weighing Surface Material
Carbon Steel
Body Material
Carbon Steel
Scale Type
Floor
Number of Batteries Included
0
Display Type
LCD
Batteries Included
No
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Number of Display Characters
6
Floor Scale Type
Platform
Batteries Required
Yes
Interface
Ethernet, RS-232, USB
Scale Application
Checkweighing, Counting, Totalization, Weighing
Number of Batteries Required
6
Scale Features
Battery Backup, Change Color when in Check Mode, Factory Calibrated at NTEP Specifications, Flexibility, Industrial-Grade Powder Coating, IP66 Rating, NTEP and Canadian Certified, Package Weighing, Robust Construction, Stacklight Display
Basic Power Source
Battery/Electric
Weight Capacity
5,000 lb
Scale Mechanism
Digital
Weight Capacity - Imperial
5,000 lb
Product Type
Floor Scale
IP Rating
IP65
Remote Control/Display
Column-Mounted, Corded Remote
NTEP Rating
NTEP Rated

Description

Floor Scale, Scale Application Checkweighing, Counting, Totalization, Weighing, Scale Type Floor, Scale Display LCD, Weighing Surface Depth 60 in, Weighing Surface Width 60 in, Weight Capacity 5,000 lb, Weighing Units kg, lb, ton, Scale Graduations 1 lb/0.5 kg, Overall Width 60 in, Overall Depth 60 in, Overall Height 3 1/2 in, Weighing Surface Height 3 1/2 in, Basic Power Source Battery/Electric, Display Type LCD, Scale Functions Check Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews