Aqua Slide Open Candy Box Base, 6.75x4.75x2, 100PK

  • Mfr # SBB3AQ

  • Zoro # G822923065


product price:  $43.49
/pk 100, $0.43/ea

Key Features

Includes
100 Pack
Overall Length
4.75 in
Material
Paper
Overall Width
6.75 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBB3AQ
Zoro #
G822923065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.75 in
Overall Width
6.75 in
Height
2 in

Details

Includes
100 Pack
Material
Paper
Item
Slide Candy Boxes
Color
Blue

Description

Aqua Blue slide open candy boxes showcase your candy or other small gifts. These box bases measure 6.75x4.75x2 when assembled. Mix and match box bases with the windowed sleeve of your choice to complete your packaging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.