
Aqua Slide Open Candy Box Base, 8x4.25x1.25, 100PK
Mfr # SBB2AQ
Zoro # G722923547
product price:Â $43.49
/pk 100, $0.43/eaKey Features
Includes
100 Pack
Height
1.25 in
Overall Length
4.25 in
Overall Width
8 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SBB2AQ
Zoro #
G722923547
UPC #
-
Country of Origin
United States
Dimensions
Height
1.25 in
Overall Length
4.25 in
Overall Width
8 in
Details
Includes
100 Pack
Color
Blue
Material
Paper
Item
Slide Candy Boxes
Description
Aqua Blue slide open candy boxes showcase your candy or other small gifts. These box bases measure 8x4.25x1.25 when assembled. Mix and match box bases with the windowed sleeve of your choice to complete your packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.