White 2 Piece Pop Up Apparel Box, 15x9.5x2, 100PK
- Mfr # AB3E
- Zoro # G422922413
original price:Â $114.99 , new price: $97.75 , 14 percent off
new price:Â
$
97.75
/pk of 100, $0.98/ea
Key Features
Depth
2 in
Color
White
Includes
100 Pack
Overall Length
15 in
Overall Width
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AB3E
- Zoro #
- G422922413
- UPC #
- 719650111324
- Country of Origin
- United States
- Item
- White Apparel Boxes
- Color
- White
- Includes
- 100 Pack
- Material
- Paperboard
Dimensions
- Depth
- 2 in
- Overall Length
- 15 in
- Overall Width
- 9.5 in
Description
White gloss apparel boxes are packed 100 per carton. 15x9.5x2 is great size for long and short sleeve shirts. Two-piece boxes are 100% Recycled - Board thickness is.018. Green Way Eco-Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.