Red Candy Boxes, 1/2 lb. 5.5 x 2.75 x 1.75, 100PK
- Mfr # CBR1
- Zoro # G822923805
original price:Â $44.85 , new price: $38.15 , 14 percent off
new price:Â
$
38.15
/pk of 100, $0.38/ea
Key Features
Material
Paperboard
Color
Red
Includes
100 Pack
Overall Width
2.75 in
Overall Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBR1
- Zoro #
- G822923805
- UPC #
- -
- Country of Origin
- United States
- Material
- Paperboard
- Item
- One-Piece Candy Boxes
- Color
- Red
- Includes
- 100 Pack
Dimensions
- Overall Width
- 2.75 in
- Overall Length
- 5.5 in
- Height
- 1.75 in
Description
1/2 lb. 1-piece Red Gloss Candy Boxes are perfect for candy, chocolate truffles & fudge. Stored flat with quick semi-automatic bottoms & tuck lids. Complies with FDA regulations for food packaging. The perfect Christmas and Valentine candy box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.