Back To School Cookie Backer Cards, 2.625x9.5, 25PK
- Mfr # GCBBS29
- Zoro # G422920969
original price:Â $11.35 , new price: $9.65 , 14 percent off
new price:Â
$
9.65
/pk of 25, $0.39/ea
Key Features
Color
Multicolor
Overall Length
9.5 in
Overall Width
2.625 in
Includes
25 Pack
Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GCBBS29
- Zoro #
- G422920969
- UPC #
- 634313087122
- Country of Origin
- United States
- Color
- Multicolor
- Item
- Cookie Boards
- Includes
- 25 Pack
- Material
- Paperboard
Dimensions
- Overall Length
- 9.5 in
- Overall Width
- 2.625 in
Description
Back to School Cookie Backers are printed with colorful pencils on one side and school icons on the other. They are made of sturdy 16 Pt board and are food safe and grease-resistant. Use with our heat sealable cello bags or trim to desired size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.