Shop NASHVILLE WRAPS
See all product information
Create Account
Heart Candy Pads, Large, 8-1/8x8-3/8, 20PK
- Mfr # D308704P
- Zoro # G022923476
original price:Â $15.65 , new price: $13.29 , 15 percent off
new price:Â
$
13.29
/pk of 20, $0.66/ea
Key Features
Material
Paper
Overall Length
8.375 in
Color
Brown, White
Includes
20 Pack
Overall Width
8.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D308704P
- Zoro #
- G022923476
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Item
- Heart Candy Pads
- Color
- Brown, White
- Includes
- 20 Pack
Dimensions
- Overall Length
- 8.375 in
- Overall Width
- 8.125 in
Description
20 pack of 8 1/8x8 3/8 Chocolate Candy Pads with 3-ply quilted paper cushion are White on reverse side and can be used with our candy cups for easy, stackable layers in our heart boxes. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.