Bee Mine Enclosure Gift Card, 3.5x2.25, 50PK

  • Mfr # AC7143

  • Zoro # G022921106


product price:  $3.49
/pk 50, $0.07/ea

Key Features

Color
Multicolor
Includes
50 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC7143
Zoro #
G022921106
UPC #
634313072197
Country of Origin
United States

Dimensions

Length
3.5 in
Width
2.25 in

Details

Color
Multicolor
Includes
50 Pack
Item
Enclosure Cards and Envelopes
Material
Paper

Description

Bee Mine cards with pink hearts and sweet bees for Valentines Day. Pack of 50.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.