Berry Stripe Cello Bags, 5x3x11.75 in, 100PK
- Mfr # C4BBST
- Zoro # G523955020
original price:Â $36.75 , new price: $31.25 , 14 percent off
new price:Â
$
31.25
/pk of 100, $0.31/ea
Key Features
Height
11 in
Depth
3 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C4BBST
- Zoro #
- G523955020
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 11 in
- Depth
- 3 in
- Length
- 5 in
Details
- Material
- Polypropylene
- Item
- Berry Stripe Cello Bags
Description
Berry Stripe 5 x 3 x 11.75 in cello bags. Cello Bags features strawberries, daisies and bows on blue stripes on clear cello. Top quality. Capacity: 5 cups. Bags have a flat bottom. Pack of 100 bags.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.