Shop NASHVILLE WRAPS
See all product information
Create Account
Birthday Banner Gable Box, 8.5x4.75x5.5, 6PK
- Mfr # BDBGB
- Zoro # G722921512
original price:Â $21.95 , new price: $18.65 , 15 percent off
new price:Â
$
18.65
/pk of 6, $3.11/ea
Key Features
Color
Multicolor
Includes
6 Pack
Material
Paperboard
Length
8.5 in
Height
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BDBGB
- Zoro #
- G722921512
- UPC #
- 648206423539
- Country of Origin
- China
Dimensions
- Length
- 8.5 in
- Height
- 5.5 in
- Width
- 4.75 in
Details
- Color
- Multicolor
- Includes
- 6 Pack
- Item
- Gable Box Prints
- Material
- Paperboard
Description
Birthday Banner gable Boxes feature a brightly colored design for celebration fun. This gable box has slits cut for a business card located on the bottom front of the box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.