Shop NASHVILLE WRAPS
See all product information
Create Account
Birthday Gift Tag Assortment, 2.25x3.5, 100PK
- Mfr # PTBDA
- Zoro # G022923063
original price:Â $12.19 , new price: $10.35 , 15 percent off
new price:Â
$
10.35
/pk of 100, $0.10/ea
Key Features
Color
Multicolor
Includes
100 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTBDA
- Zoro #
- G022923063
- UPC #
- 634313072944
- Country of Origin
- United States
- Color
- Multicolor
- Includes
- 100 Pack
- Item
- All Occasion Gift Tags
- Material
- Paper
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Description
Add some festive birthday spirit to your package with this Birthday Hang Tag Assortment. Each assortment includes 25 each of 4 designs. Nashville Wraps exclusive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.