Watercolor Branches Gloss Gift Tag, 2.25X3.5, 50PK
- Mfr # PTWCB
- Zoro # G422921201
original price:Â $6.15 , new price: $5.25 , 14 percent off
new price:Â
$
5.25
/pk of 50, $0.11/ea
Sold in multiples of 2Â pks for
$10.50
Key Features
Color
Multicolor
Includes
50 Pack
Material
Paper
Length
3.5 in
Width
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTWCB
- Zoro #
- G422921201
- UPC #
- 634313077994
- Country of Origin
- United States
Dimensions
- Length
- 3.5 in
- Width
- 2.25 in
Details
- Color
- Multicolor
- Includes
- 50 Pack
- Item
- All Occasion Gift Tags
- Material
- Paper
Description
Watercolor Branches die cut gift tags with hole for ribbon. Add your own string or ribbon (not included). This is a Nashville Wraps exclusive design!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.