Black Basket Box, Large 10.25x6x7.5, 6PK
- Mfr # BLKL
- Zoro # G322923268
original price:Â $48.75 , new price: $41.45 , 14 percent off
new price:Â
$
41.45
/pk of 6, $6.91/ea
Key Features
Height
7.5 in
Material
Paperboard
Overall Width
6 in
Color
Black
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLKL
- Zoro #
- G322923268
- UPC #
- -
- Country of Origin
- China
- Item
- Basket Boxes
- Material
- Paperboard
- Color
- Black
- Includes
- 6 Pack
Dimensions
- Height
- 7.5 in
- Overall Width
- 6 in
- Overall Length
- 10.25 in
Description
Large Black Basket Boxes are great for a classic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.