Shop NASHVILLE WRAPS
See all product information
Create Account
Wildflowers Sweet Treat Box, 4x4x4.5, 6PK
- Mfr # 45034
- Zoro # G622922923
original price:Â $15.59 , new price: $13.25 , 15 percent off
new price:Â
$
13.25
/pk of 6, $2.21/ea
Key Features
Height
4 in
Overall Length
4.5 in
Overall Width
4 in
Color
Multicolor
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45034
- Zoro #
- G622922923
- UPC #
- 648206450344
- Country of Origin
- China
- Item
- Favor Boxes
- Color
- Multicolor
- Includes
- 6 Pack
- Material
- Paperboard
Dimensions
- Height
- 4 in
- Overall Length
- 4.5 in
- Overall Width
- 4 in
Description
Wildflowers Sweet Treat gift boxes are perfect for small favors or gift away treat boxes!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.