Shop NASHVILLE WRAPS
See all product information
Create Account
Black Gourmet Rigid Window Box, Petite 3.75x3.75x2in, 24PK
- Mfr # 610BBK
- Zoro # G722922298
original price:Â $104.99 , new price: $89.25 , 14 percent off
new price:Â
$
89.25
/pk of 24, $3.72/ea
Key Features
Material
Cardboard
Overall Length
3.75 in
Includes
24 Pack
Color
Black
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 610BBK
- Zoro #
- G722922298
- UPC #
- 648206610137
- Country of Origin
- China
Dimensions
- Overall Length
- 3.75 in
- Height
- 2 in
- Overall Width
- 3.75 in
Details
- Material
- Cardboard
- Item
- Gourmet Rigid Boxes
- Includes
- 24 Pack
- Color
- Black
Description
These small square, matte black 2 piece boxes are sold in bulk. Rigid cardboard make them sturdy enough to hold heavy items. They have a window in the lid that make them perfect for displaying your gourmet food and gifts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.