Black Macaron and Cookie Box Base, 8.25x2.5x2, 100PK
- Mfr # MCBSBK
- Zoro # G722923660
original price:Â $57.45 , new price: $48.85 , 14 percent off
new price:Â
$
48.85
/pk of 100, $0.49/ea
Key Features
Material
Paper
Color
Black
Outside Height
2 in
Outside Length
8.25 in
Outside Width
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCBSBK
- Zoro #
- G722923660
- UPC #
- -
- Country of Origin
- United States
- Material
- Paper
- Color
- Black
- Item
- Macaron Cookie & Candy Boxes
- Includes
- 100 Pack
Dimensions
- Outside Height
- 2 in
- Outside Length
- 8.25 in
- Outside Width
- 2.5 in
Description
Black Single Macaron Cookie Box Base. Use with any color macaron sleeve to create your own look. Complies with FDA regulations for food contact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.