Shop NASHVILLE WRAPS

Black Macaron and Cookie Sleeve with Window, 8.25x2.5x2, 100PK

  • Mfr # MCSSBK

  • Zoro # G022921908


product price:  $68.89
/pk 100, $0.69/ea

Key Features

Material
Paper
Color
Black
Outside Height
2 in
Outside Length
8.25 in
Outside Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MCSSBK
Zoro #
G022921908
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
2 in
Outside Length
8.25 in
Outside Width
2.5 in

Details

Material
Paper
Color
Black
Item
Macaron Cookie & Candy Boxes
Includes
100 Pack

Description

Black Single Macaron Cookie Box Sleeve. Use with any color macaron base to create your own look. Complies with FDA regulations for food contact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.