Black Macaron Cookie Box Set, 3.75x2.5x2, 10PK
- Mfr # MCMBKM
- Zoro # G522922504
original price:Â $14.35 , new price: $12.19 , 15 percent off
new price:Â
$
12.19
/pk of 10, $1.22/ea
Key Features
Material
Paper
Color
Black
Outside Height
2 in
Outside Length
3-3/4 in
Outside Width
2-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCMBKM
- Zoro #
- G522922504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Height
- 2 in
- Outside Length
- 3-3/4 in
- Outside Width
- 2-1/2 in
Details
- Material
- Paper
- Color
- Black
- Item
- Macaron Cookie & Candy Boxes
- Includes
- 10 Pack
Description
Each 3 3/4x2 1/2x2 Black Macaron box set includes: 10 bases and 10 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.