Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Candy Trays, 3-1/2 x 3-1/2 x 1, 500PK
- Mfr # M2804C
- Zoro # G722922984
original price:Â $207.99 , new price: $176.99 , 14 percent off
new price:Â
$
176.99
/pk of 500, $0.35/ea
Free Shipping & Returns
Key Features
Overall Length
3.5 in
Color
Brown
Depth
1 in
Overall Width
3.5 in
Includes
500 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2804C
- Zoro #
- G722922984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3.5 in
- Depth
- 1 in
- Overall Width
- 3.5 in
Details
- Item
- Candy Trays
- Color
- Brown
- Includes
- 500 Pack
- Material
- Plastic
- Capacity
- 4 pieces
Description
3 7/16 x 3 7/16 x 15/16 Square Chocolate Brown Candy Trays in 500 pack. Tray is 2 3/4 x 2 3/4in at bottom and has 4 sections measuring 1 1/8 x 1 1/8in each. Complies with FDA regulations for food packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.