This item is Discontinued.

This item is Discontinued.
Black Macaron Cookie Box Set, 8.25x2.5x2, 10PK (Discontinued)
Mfr #
MCSBKM
Zoro #
G722922441
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MCSBKM
Zoro #
G722922441
UPC #
-
Country of Origin
United States
Dimensions
Outside Height
2 in
Outside Length
8-1/4 in
Outside Width
2-1/2 in
Details
Material
Paper
Color
Black
Item
Macaron Cookie & Candy Boxes
Includes
10 Pack
Description
Each 8 1/4x2 1/2x2 Black Macaron box set includes: 10 bases, 10 sleeves and 10 inserts. Everything you need for easy cookie packaging! Each box holds 6 cookies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.