Shop NASHVILLE WRAPS
See all product information
Create Account
Metallic Elegance Tissue Paper Shred, 18 oz. Bag
Mfr # 4XME
Zoro # G722921277
product price:Â
$
21.75
/ea
Key Features
Color
Multicolor
Material
Paper
Weight
18 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4XME
- Zoro #
- G722921277
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Multicolor
- Item
- Recycled Color Tissue Shreds
- Material
- Paper
- Weight
- 18 oz
Description
Metallic Elegance Gold and Silver Shred in a 18 oz. Bag Approx. Actual shred size is approximately 1/4. Green Way Eco-Friendly Packaging. Tissue paper shreds are an inexpensive way to fill gift bags, basket boxes and mailers.