Shop NASHVILLE WRAPS
See all product information
Create Account
Black Magnetic Closure Wine Box, 2 Bottles 7.5x3.5x13.5, 3PK
- Mfr # 62913
- Zoro # G822923874
original price:Â $59.45 , new price: $50.55 , 14 percent off
new price:Â
$
50.55
/pk of 3, $16.85/ea
Key Features
Material
Boxboard
Overall Length
13.5 in
Includes
3 Pack
Height
3.5 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62913
- Zoro #
- G822923874
- UPC #
- -
- Country of Origin
- China
- Item
- Magnetic Gift Boxes
- Material
- Boxboard
- Includes
- 3 Pack
- Color
- Black
Dimensions
- Overall Length
- 13.5 in
- Height
- 3.5 in
- Overall Width
- 7.5 in
Description
These high quality, collapsible black gift boxes are designed to fit two wine bottles perfectly, measuring 7x3.5x13.5. Removable matching inserts designed to keep bottles separate and secure are included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.