Black Plastic Gift Bags, Rose 5x3x8, 3 mil, 25PK
- Mfr # 25RBKP
- Zoro # G522921682
original price:Â $12.99 , new price: $10.99 , 15 percent off
new price:Â
$
10.99
/pk of 25, $0.44/ea
Key Features
Includes
25 Pack
Material
Plastic
Height
8 in
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25RBKP
- Zoro #
- G522921682
- UPC #
- 634313066431
- Country of Origin
- China
- Color
- Black
- Includes
- 25 Pack
- Item
- Frosted Color Plastic Gift Bags
- Material
- Plastic
Dimensions
- Height
- 8 in
- Depth
- 3 in
- Width
- 5 in
Description
Black Rose sized plastic gift bags are made from 3 mil plastic and have soft loop handles. Bags measure 5x3x8 and are sold in a small pack of 25.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.