Black Plastic Gift Bags, Vogue 16x5x12, 3 mil, 100PK
- Mfr # BVBKP
- Zoro # G722923875
original price:Â $118.99 , new price: $100.99 , 15 percent off
new price:Â
$
100.99
/pk of 100, $1.01/ea
Free Shipping & Returns
Key Features
Includes
200 Pack
Material
Plastic
Depth
5 in
Height
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVBKP
- Zoro #
- G722923875
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Height
- 12 in
- Width
- 16 in
Details
- Color
- Black
- Includes
- 200 Pack
- Item
- Frosted Color Plastic Gift Bags
- Material
- Plastic
Description
Black Vogue sized plastic gift bags are made from 3 mil plastic and have soft loop handles. Bags measure 16x5x12 and are sold in a bulk carton of 100.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.