Shop NASHVILLE WRAPS
See all product information
Create Account
Black Slide Open Candy Box Set, 6.75x4.75x2, 20PK
- Mfr # SBS3BK
- Zoro # G322922476
original price:Â $31.15 , new price: $26.49 , 14 percent off
new price:Â
$
26.49
/pk of 20, $1.32/ea
Key Features
Overall Length
4.75 in
Height
2 in
Includes
20 Pack
Overall Width
6.75 in
Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBS3BK
- Zoro #
- G322922476
- UPC #
- -
- Country of Origin
- United States
- Item
- Slide Candy Boxes
- Includes
- 20 Pack
- Material
- Paper
- Color
- Black
Dimensions
- Overall Length
- 4.75 in
- Height
- 2 in
- Overall Width
- 6.75 in
Description
Elegant black slide open boxes can be used for candy packaging or as a gift box. Each sleeve has a large clear window in it, so your products will be on full display no matter what you choose to fill these adorable boxes with.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.