Black Window Box with Ribbon, Large Single Layer 10x6x1.5, 12PK
- Mfr # BFB8BK
- Zoro # G322923770
original price:Â $138.99 , new price: $117.99 , 15 percent off
new price:Â
$
117.99
/pk of 12, $9.83/ea
Free Shipping & Returns
Key Features
Includes
12 Pack
Material
Cardboard
Color
Black
Overall Length
10 in
Height
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFB8BK
- Zoro #
- G322923770
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 10 in
- Height
- 1.5 in
- Overall Width
- 6 in
Details
- Includes
- 12 Pack
- Item
- Hinged Presentation Boxes
- Material
- Cardboard
- Color
- Black
Description
Large single layer black presention box has a window lid and attached black satin ribbon. Inside dimensions of base are: 9 5/8 L x 5 3/4 W x 1 3/8 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.