Shop NASHVILLE WRAPS
See all product information
Create Account
Sea Glass Tissue Paper, 20x30, 200PK
- Mfr # P362
- Zoro # G822921986
original price:Â $95.75 , new price: $81.39 , 15 percent off
new price:Â
$
81.39
/pk of 200, $0.41/ea
Key Features
Color
Multicolor
Includes
240 Sheet Pack
Material
Paper
Length
30 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P362
- Zoro #
- G822921986
- UPC #
- 758834123494
- Country of Origin
- United States
- Color
- Multicolor
- Includes
- 240 Sheet Pack
- Item
- Classic Tissue Paper
- Material
- Paper
Dimensions
- Length
- 30 in
- Width
- 20 in
Description
Sea Glass Tissue Paper by the 200 sheet pack features abstract blue and green swirls on white tissue.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.