Shop NASHVILLE WRAPS
See all product information
Create Account
Black Window Box with Ribbon, Petite 3.75x3.75x3, 18PK
Mfr # BFB1BK
Zoro # G522923068
product price:Â
$
126.99
/pk 18, $7.06/ea
Free Shipping & Returns
Key Features
Overall Width
3.75 in
Color
Black
Height
3 in
Material
Cardboard
Overall Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFB1BK
- Zoro #
- G522923068
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Material
- Cardboard
- Includes
- 18 Pack
- Item
- Hinged Presentation Boxes
Description
Petite size black presentation boxes sold in a bulk carton of 18. Easy one-piece design with attached black satin ribbon. Inside dimensions are: 3 3/8 L x 3 3/8 W x 2 3/4 H.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.