Blue Filigree Tissue Paper, 20x30, Fold Sheets, 12PK
- Mfr # P1519Q
- Zoro # G422923212
original price:Â $6.69 , new price: $5.69 , 14 percent off
new price:Â
$
5.69
/pk of 12, $0.47/ea
Sold in multiples of 2Â pks for
$11.38
Key Features
Color
Blue, White
Includes
12 Sheets
Material
Paper
Length
30 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1519Q
- Zoro #
- G422923212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 20 in
Details
- Color
- Blue, White
- Includes
- 12 Sheets
- Item
- Floral & Nature Print Tissue Designs
- Material
- Paper
Description
Blue Filigree Tissue Paper by the 12 sheet pack is printed on 100% recycled paper and part of our Green Way Eco Friendly Packaging.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.