Shop NASHVILLE WRAPS
See all product information
Create Account
Boho Breeze Basket Box, Small 6.75x4x5, 6PK
- Mfr # BHBS
- Zoro # G122921464
original price:Â $18.15 , new price: $15.45 , 14 percent off
new price:Â
$
15.45
/pk of 6, $2.57/ea
Key Features
Height
5 in
Overall Length
6.75 in
Material
Paperboard
Color
Multicolor
Includes
6 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BHBS
- Zoro #
- G122921464
- UPC #
- 634313074412
- Country of Origin
- China
- Item
- Basket Boxes
- Material
- Paperboard
- Color
- Multicolor
- Includes
- 6 Pack
Dimensions
- Height
- 5 in
- Overall Length
- 6.75 in
- Overall Width
- 4 in
Description
Small Boho Breeze Basket Box measures 6.75x4x5, and comes in a pack of 6.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.