Shop NASHVILLE WRAPS
See all product information
Create Account
Aqua Window Candy Truffle Boxes, 2-5/8x2-3/4x1-1/4, Holds 4, 25PK
- Mfr # TCW4AQ
- Zoro # G322923596
original price:Â $27.75 , new price: $23.59 , 14 percent off
new price:Â
$
23.59
/pk of 25, $0.94/ea
Key Features
Includes
25 Pack
Overall Width
2.625 in
Material
Paper
Color
Aqua Blue
Capacity
4 pieces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCW4AQ
- Zoro #
- G322923596
- UPC #
- -
- Country of Origin
- United States
- Includes
- 25 Pack
- Material
- Paper
- Color
- Aqua Blue
- Item
- Candy Truffle Boxes
- Capacity
- 4 pieces
Dimensions
- Overall Width
- 2.625 in
- Overall Length
- 2.75 in
- Height
- 1.25 in
Description
Aqua window candy truffle boxes perfectly hold 4 truffles. These boxes are perfect for wedding favors, and basket fillers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.