Bright Colored Tissue Paper Assortment, 20x30", 120 Sheet Pack, 120PK
- Mfr # CT3PTA
- Zoro # G122921778
original price:Â $22.95 , new price: $19.49 , 15 percent off
new price:Â
$
19.49
/pk of 120, $0.16/ea
Key Features
Color
Assorted
Includes
120 Sheets
Material
Paper
Length
30 in
Width
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CT3PTA
- Zoro #
- G122921778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 30 in
- Width
- 20 in
Details
- Color
- Assorted
- Includes
- 120 Sheets
- Item
- Color Tissue Paper
- Material
- Paper
Description
Add a finishing touch to your packaging with bright colored tissue paper from Nashville Wraps. Perfect for enhancing gift bags, boxes, or retail displays, our bright tissue paper assortment is part of our eco-friendly Green Way line, made from 100% post-industrial recycled fibers. Each 120-sheet assortment includes 5 bright colors in 20x30in tissue - 24 sheets each of Orange, Dandelion, Bright Lime, Sapphire Blue and Red.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.