Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Kraft Pinstripe 2 Piece Apparel Boxes, 10x7x1.5, 100PK
- Mfr # AB1K
- Zoro # G922923507
original price:Â $79.99 , new price: $67.99 , 15 percent off
new price:Â
$
67.99
/pk of 100, $0.68/ea
Key Features
Overall Width
7 in
Depth
1.5 in
Overall Length
10 in
Material
Paperboard
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AB1K
- Zoro #
- G922923507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7 in
- Depth
- 1.5 in
- Overall Length
- 10 in
Details
- Item
- Brown Kraft Apparel Boxes
- Material
- Paperboard
- Includes
- 100 Pack
- Color
- Brown
Description
Brown Kraft pop up apparel boxes are packed 100 per carton and feature a varnish pinstripe exterior and kraft interior. This 10x7x1.5 size is great for gloves, scarves, and lingerie. Two-piece box is 100% Recycled. Board thickness is.018.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.