Primary Tissue Paper Assortment, 15x20, 576PK
- Mfr # CT1PR
- Zoro # G822923713
original price:Â $47.89 , new price: $40.69 , 15 percent off
new price:Â
$
40.69
/pk of 576, $0.07/ea
Key Features
Color
Multicolor
Includes
576 Sheets
Material
Paper
Length
20 in
Width
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CT1PR
- Zoro #
- G822923713
- UPC #
- -
- Country of Origin
- United States
- Color
- Multicolor
- Includes
- 576 Sheets
- Item
- Tissue Paper
- Material
- Paper
Dimensions
- Length
- 20 in
- Width
- 15 in
Description
Primary Tissue assortment contains 6 colors Approx. 576 sheets total. Colors included are: red, yellow, orange, dark green, dark blue and black. Sheet size is 15x20. Color Flo Tissue Paper is made from 100% Post Industrial Recycled Fibers. Green Way Eco-Fri
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.