Shop QUALITY PARK
See all product information
Create Account
Business Envelope, Lt.Brown, Kraft, PK500
- Mfr # QUA11362
- Zoro # G5614901
product price:Â
$
80.69
/pk of 500, $0.16/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Opening
Open Side
Color
Light Brown
Material
Kraft
Width
10 3/8 in
Height
4 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QUA11362
- Zoro #
- G5614901
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Business Envelopes
- Opening
- Open Side
- Color
- Light Brown
- Material
- Kraft
- Closure
- Gummed Flap
- Envelope Closure
- Gummed Flap
- Security Tint
- No
- Exterior Material(s)
- Kraft Paper Stock
- Seam Type
- Diagonal
- Weight
- 8.8 lbs
- Basis Weight
- 28 lb Bond
- Flap Type
- Commercial
- Envelopes/Mailers Closure
- Gummed
- Shell Material
- Kraft
- Wire Color
- Light Brown
- Traction Material
- Kraft
Dimensions
- Width
- 10 3/8 in
- Height
- 4 1/2 in
- Envelope Size
- #11
- Trade Size
- #11
- Exterior Dimensions
- 4.5 x 10.38
Description
#14 brown Kraft envelopes for mailings that require strength or confidentiality. When business mailings are oversized and require a little extra durability and confidence these brown Kraft envelopes will do the job. The heavyweight 28-lb Kraft stock is strong and opaque-no security tint necessary. It also stands out against white envelopes, so it will be noticed. Fully gummed flaps provide a secure seal and the large quantity gives you a lasting supply to reduce purchasing.
- Heavyweight 28-lb brown Kraft is strong and opaque for confidentiality.
- Envelopes are perfect for oversized or bulky documents.
- Fully gummed flaps provide a secure seal.
- Large quantity is ideal for both everyday office use and bulk mailings, providing a long lasting supply!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.