Brown Kraft Recycled Jewelry Boxes, 1.5x1.5x1.25, Insert, 100PK

  • Mfr # 400K

  • Zoro # G022922974


product price:  $93.29
/pk 100, $0.93/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Overall Length
1.5 in
Material
Boxboard
Includes
100 Pack
Height
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
400K
Zoro #
G022922974
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.5 in
Overall Length
1.5 in
Height
1.25 in

Details

Item
Recycled Brown Kraft Jewelry Boxes
Material
Boxboard
Includes
100 Pack
Color
Brown Kraft

Description

Brown Kraft Jewelry Ring Boxes in bulk packs of 100 are filled with a black ring insert and have an overall box size of 1 3/4 x 1 3/4 x 1 5/16. The base size is 1 5/8 x 1 5/8 x 1 1/4 and the lid size is 1 3/4 x 1 3/4 x 5/8. These two piece rigid boxes contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.