Clear 2 Piece Candy Boxes, 6.5x8.75x1, 25 Pk., 25PK

  • Mfr # C688

  • Zoro # G622923227


product price:  $48.75
/pk 25, $1.95/ea

Key Features

Capacity
12 pieces
Color
Clear
Overall Width
6.5 in
Overall Length
8.75 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C688
Zoro #
G622923227
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Length
8.75 in
Height
1 in

Details

Item
Candy Truffle Boxes
Capacity
12 pieces
Color
Clear
Material
Plastic
Includes
25 Pack

Description

This box holds 12 large truffles or macaroons. Great for wedding favors! Actual box dimensions are: 6 11/16 L x 8 7/8 W x1 H. These boxes comply with FDA regulations for direct food packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.