Shop NASHVILLE WRAPS
See all product information
Create Account
Brown Kraft Recycled Jewelry Boxes, 3x2.25x1, Fiber Fill, 100PK
- Mfr # 6K
- Zoro # G922923316
original price:Â $77.59 , new price: $65.95 , 15 percent off
new price:Â
$
65.95
/pk of 100, $0.66/ea
Key Features
Height
1 in
Overall Width
2.25 in
Material
Boxboard
Color
Brown Kraft
Includes
100 Pack
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6K
- Zoro #
- G922923316
- UPC #
- -
- Country of Origin
- United States
- Material
- Boxboard
- Color
- Brown Kraft
- Item
- Recycled Brown Kraft Jewelry Boxes
- Includes
- 100 Pack
Dimensions
- Height
- 1 in
- Overall Width
- 2.25 in
- Overall Length
- 3 in
Description
Brown Kraft Jewelry Gift Box in bulk packs of 100 have an overall box size of 3 1/8 x 2 1/4 x 1 1/16. The base size is 3 x 2 1/8 x 1 and the lid size is 3 1/8 x 2 1/4 x 9/16. Great size for small items like earrings & pins or a small gift. These two-piece rigid boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.