Brown Kraft Recycled Jewelry Boxes, 4x4x1, Fiber Fill, 100PK

  • Mfr # 44K

  • Zoro # G622923869


product price:  $99.99
/pk 100, $1.00/ea
Free Shipping & Returns

Key Features

Includes
100 Pack
Height
1 in
Color
Brown Kraft
Material
Boxboard
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
44K
Zoro #
G622923869
UPC #
-
Country of Origin
United States

Dimensions

Height
1 in
Overall Width
4 in
Overall Length
4 in

Details

Includes
100 Pack
Color
Brown Kraft
Item
Recycled Brown Kraft Jewelry Boxes
Material
Boxboard

Description

Brown Kraft Jewelry Gift Boxes in bulk packs of 100 have an overall box size of 4 1/8 x 4 1/8 x 1 1/16. The base size is 4 x 4 x 1 and the lid size is 4 1/8 x 4 1/8 x 9/16. These two-piece rigid boxes are filled with white 100% recycled non-tarnishing eco fiber and contain 100% recycled boxboard. Outer wrapped with 100% recycled paper from French Paper Mill.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.