Shop NASHVILLE WRAPS
See all product information
Create Account
Buffalo Plaid Black Enclosure Card, 3.5x2.25, 50PK
- Mfr # AC5966
- Zoro # G922923163
original price:Â $3.49 , new price: $2.99 , 14 percent off
new price:Â
$
2.99
/pk of 50, $0.06/ea
Sold in multiples of 3Â pks for
$8.97
Key Features
Color
White, Black
Includes
50 Pack
Material
Paper
Width
2.25 in
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC5966
- Zoro #
- G922923163
- UPC #
- 634313068336
- Country of Origin
- United States
Dimensions
- Width
- 2.25 in
- Length
- 3.5 in
Details
- Color
- White, Black
- Includes
- 50 Pack
- Item
- Enclosure Cards and Envelopes
- Material
- Paper
Description
Buffalo plaid is everywhere, and compliments every style. The traditional black and white plaid border allows this gift card to match any theme year round!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.