Buffalo Plaid Black Gable Box, 9.5x5x5, 6PK
- Mfr # BPBWGB
- Zoro # G122922522
original price:Â $21.95 , new price: $18.65 , 15 percent off
new price:Â
$
18.65
/pk of 6, $3.11/ea
Key Features
Material
Paperboard
Color
White, Black
Outside Height
5-1/2 in
Outside Length
8-1/2 in
Outside Width
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPBWGB
- Zoro #
- G122922522
- UPC #
- 634313069258
- Country of Origin
- China
Dimensions
- Outside Height
- 5-1/2 in
- Outside Length
- 8-1/2 in
- Outside Width
- 4-3/4 in
Details
- Material
- Paperboard
- Color
- White, Black
- Item
- Gable Box Prints
- Includes
- 6 Pack
Description
Black and White Buffalo Plaid gable boxes are perfect for food service and picnic lunches. They also make unique packaging for birthday, housewarming and get well soon gifts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.