This item is Discontinued.

Nashville Wraps Burgundy Square Gusseted Sheer Bag, 2.25x2.25x6, 10PK GHB226BU

This item is Discontinued.

Nashville Wraps

Burgundy Square Gusseted Sheer Bag, 2.25x2.25x6, 10PK (Discontinued)

Mfr # GHB226BU
Zoro # G022922325
UPC # 634313082653
Country of Origin China
Category Plastic Bags
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GHB226BU
Zoro #
G022922325
UPC #
634313082653
Country of Origin
China

Dimensions

Width
2 in
Length
6 in
Overall Height
2 in

Details

Includes
10 Pack
Item
Gusseted Sheer Bags
Color
Burgundy
Material
Fabric

Description

Burgandy Square Gusseted Sheer Bags are 2.25x2.25x6 with a white cardboard insert measuring 2.25 x 2.25. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.