Violet Square Gusseted Sheer Bag, 2.25x2.25x6, 10PK

  • Mfr # GHB226VI

  • Zoro # G722921468


product price:  $15.69
/pk 10, $1.57/ea

Key Features

Includes
10 Pack
Width
2 in
Material
Fabric
Overall Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GHB226VI
Zoro #
G722921468
UPC #
634313082776
Country of Origin
China

Dimensions

Width
2 in
Length
6 in
Overall Height
2 in

Details

Includes
10 Pack
Item
Gusseted Sheer Bags
Color
Violet
Material
Fabric

Description

Violet Square Gusseted Sheer Bags are 2.25x2.25x6 with a white cardboard insert measuring 2.25 x 2.25. Bags have a satin ribbon drawstring closure. Sold in a pack of 10.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.