Shop NASHVILLE WRAPS
See all product information
Create Account
Burlap Round Bag, 4.5 dia., with plastic lining & side handles, 12PK
- Mfr # B99002
- Zoro # G722922946
original price:Â $34.85 , new price: $29.65 , 14 percent off
new price:Â
$
29.65
/pk of 12, $2.47/ea
Key Features
Includes
Plastic liner, 12 Pack
Color
Brown
Material
Jute
Outside Diameter
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B99002
- Zoro #
- G722922946
- UPC #
- 713058990024
- Country of Origin
- India
Dimensions
- Outside Diameter
- 4.5 in
Details
- Includes
- Plastic liner, 12 Pack
- Item
- Burlap Basket Container
- Color
- Brown
- Material
- Jute
Description
Round 4.5 natural burlap bag is made from 100% jute and line with a plastic laminate. Each container has side handles for easy carrying. This container is great for potted floral arrangements or table centerpieces. Please Note: Imported Jute and Burlap materials are plant-based and have a tendency to produce a strong odor when manufactured. These items are then packaged in air-tight plastic packaging, which holds on to the odor. Once the packaging is opened and the products air-out, this odor will soon dissipate.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.